

DODGE
DODGE
HXT525ES ESV STRAIGHT BORE REDUCER
DODGE DODGE
Description
HXT525ES ESV STRAIGHT BORE REDUCER
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; B30 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
HXT525ES ESV STRAIGHT BORE REDUCER
BDI #
271221
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/HXT525ES-ESV-STRAIGHT-BORE-REDUCER/p/271221
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
94.22
EAN
0782477848827
Product Group - BDI
M02282
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
B30
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT525CS,CSV STRAIGHT BORE REDR
Manufacturer Internal Number
245570
Weight / LBS
212
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; B30 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Height
18.31 Inch | 465.074 Millimeter
Output Bore Range
1-15/16 To 2-15/16 Inch | 49.213 To 74.613 Millimeter
Center Distance
5.67 Inch | 144.018 Millimeter
Nominal Center Distance
5.67 Inch | 144.018 Millimeter
Overall Length
16.31 Inch | 414.274 Millimeter
Overall Width
13.13 Inch | 333.502 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh