DODGE
DODGE
M12C25T02157
DODGE DODGE
Description
MW1282 250-CC 21.57 TAPERED
Speed Reducer; QUANTIS; Parallel; 20:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 81 Output RPM; Flange Mounted; Helical
Part #
M12C25T02157
BDI #
299326
Details
14058.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M12C25T02157/p/299326
Your Price
$ 14,058.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
272.71
EAN
0782476450168
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
81
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
16722Lbs
Base Included
No
Input Rating value plus um
45.47HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
35315In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1282 250-CC 21.57 TAPERED
Weight / LBS
543
Long Description
Speed Reducer; QUANTIS; Parallel; 20:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 81 Output RPM; Flange Mounted; Helical
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
16.93 Inch | 430.022 Millimeter
Overall Width
17.72 Inch | 450.088 Millimeter
Overall Height
28.47 Inch | 723.138 Millimeter
Bolt Hole Diameter
0.787 Inch | 19.99 Millimeter
Base to Center of Output Shaft
8.8 Inch | 223.52 Millimeter
Nominal Center Distance
12.46 Inch | 316.484 Millimeter
Center Distance
12.46 Inch | 316.484 Millimeter
Base to Center of Input Shaft
21.26 Inch | 540.004 Millimeter
Output Bore Range
1-15/16 To 3-3/16 Inch | 49.213 To 80.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh