Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TDT1530T TV TPR BU REDCR https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-TAS-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGN6TDJoa1pTODVOamMyTVRFNE1UazJNalUwTG1wd1p3fDRmYmZlYjc0OTc3ZDk4MzM1ZTQzMDQ4Njg5MzM2M2FiY2JlNjNmMGJjMjczM2JlNjQ5NTM2OGNkOTgzZTBiMjc
273041 Parallel Shafts 

DODGE DODGE

TDT1530T TV TPR BU REDCR

Description

TDT1530T TV TPR BU REDCR

Speed Reducer; TORQUE-ARM; Parallel; 30:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; Direct Mounted; Helical

Part #

272370

BDI #
273041

Details

457437.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 457,437.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
2546.77
EAN
0782475146567
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
500HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TDT
Base Included
No
Input Rating value plus um
500HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TDT1530T,TV TAPER BUSHED REDUCER
Manufacturer Internal Number
272370
Weight / LBS
5622
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 30:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; Direct Mounted; Helical
Bolt Hole Diameter
1 Inch | 25.4 Millimeter
Overall Length
37.76 Inch | 959.104 Millimeter
Overall Width
47 Inch | 1193.8 Millimeter
Output Bore Range
8 To 10 Inch | 203.2 To 254 Millimeter
Center Distance
30.58 Inch | 776.732 Millimeter
Overall Height
58.62 Inch | 1488.948 Millimeter
Input Shaft Length
14.25 Inch | 361.95 Millimeter
Nominal Center Distance
30.58 Inch | 776.732 Millimeter
Input Shaft Diameter
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh