Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TW113A-400-BM1 https://www.bdiexpress.com/medias/INDB-GSPDRED-TW113A-PL-S-S-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4M3xpbWFnZS9qcGVnfGFETTVMMmhsTmk4eE1EYzJPRFUwTlRNeE5qZzVOQzlKVGtSQ0xVZFRVRVJTUlVSZlZGY3hNVE5CWDFCTVgxTmZVMTlDVFY5Tlh6TXdNSGd6TURBdWFuQm58NTNiNzExZjZiZDljZGIyZTY4M2E1MGU2OTgxM2M1MjI2MDNkZDU5YTI5MGE1NDM5NjY2Yzk4MTAxMWQ1MWVlOQ
170153 Parallel Shafts 

BOSTON GEAR BOSTON GEAR

TW113A-400-BM1

Description

TW113A-400-BM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL

Speed Reducer; Parallel; 400:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 4.4 Output RPM; Direct Mounted; Worm

Part #

TW113A-400-BM1

BDI #
170153

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.994
EAN
0781711489406
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
400:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.4
Gearing
Worm
Manufacturer's Series
TW113A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.12HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
250In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TW113A-400-BM1
Manufacturer Internal Number
48940
Weight / LBS
6
Long Description
Speed Reducer; Parallel; 400:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 4.4 Output RPM; Direct Mounted; Worm
Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Overall Height
4.781 Inch | 121.437 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Overall Width
5.625 Inch | 142.875 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh