Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TWF113A-900 DM5 https://www.bdiexpress.com/medias/INDB-GSPDRED-TWF113A-PL-QL-L-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1MnxpbWFnZS9qcGVnfGFEUm1MMmd6TVM4eE1EYzJPRGd5TXpneE1qRXlOaTlKVGtSQ0xVZFRVRVJTUlVSZlZGZEdNVEV6UVY5UVRGOVJURjlNWDBKTlgwMWZNekF3ZURNd01DNXFjR2N8YzZlMzFhZjg3NTNmMDBiMzcyZDFlY2U4NDM3ZDJlNWY5MmE2Yzc0MzFmYmYzZjlkNzdjMWNjM2Q4OWRkZDQwYw
168932 Parallel Shafts 

BOSTON GEAR BOSTON GEAR

TWF113A-900 DM5

Description

TWF113A-900 DM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL

Speed Reducer; Parallel; 900:1 Ratio; Special Frame; C-Face Quill Input Type; Left Hand Output Type; 1.9 Output RPM; Flange Mounted; Worm

Part #

TWF113A-900 DM5

BDI #
168932

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.128
EAN
0781711427804
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
900:1
Mounting Frame
Special
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.9
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
1.9
Gearing
Worm
Manufacturer's Series
TWF113A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.17HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
295In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TWF113A-900 DM5
Manufacturer Internal Number
42780
Weight / LBS
10
Long Description
Speed Reducer; Parallel; 900:1 Ratio; Special Frame; C-Face Quill Input Type; Left Hand Output Type; 1.9 Output RPM; Flange Mounted; Worm
Output Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.781 Inch | 172.237 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
6.156 Inch | 156.362 Millimeter
Overall Length
7.063 Inch | 179.4 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh