

BOSTON GEAR
BOSTON GEAR
WA309A-400K-K
BOSTON GEAR BOSTON GEAR
Description
WA309A-400K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Parallel; 400:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 4.4 Output RPM; Direct Mounted; Worm
Part #
45579
BDI #
169062
Details
2344.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/WA309A-400K-K/p/169062
Your Price
$ 2,344.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.27
EAN
0781711455791
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
400:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.4
Gearing
Worm
Manufacturer's Series
WA309A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.06HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
65In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
WA309A-400-K
Manufacturer Internal Number
45579
Weight / LBS
5
Long Description
Speed Reducer; Parallel; 400:1 Ratio; Not Applicable Frame; Shaft Input Type; Left Hand Output Type; 4.4 Output RPM; Direct Mounted; Worm
Center Distance
1.12 Inch | 28.448 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Height
3.563 Inch | 90.5 Millimeter
Input Shaft Length
0.938 Inch | 23.825 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.312 Inch | 7.925 Millimeter
Base to Center of Input Shaft
2.5 Inch | 63.5 Millimeter
Output Shaft Length
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
1.12 Inch | 28.448 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Overall Length
5.125 Inch | 130.175 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh