

HUB CITY
HUB CITY
0220-80798
HUB CITY HUB CITY
Description
HUB CITY 0220-80798
Speed Reducer; Right Angle; 400:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 5/8" Input Shaft Diameter
Part #
0220-80798
BDI #
470984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/0220-80798/p/470984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
45.359
Product Group - BDI
M02282
Tradename
POWERCUBE
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
4.4
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
4.38
Gearing
Worm
Manufacturer's Series
3200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.657HP
Housing Material And Finish
Cast Iron
Output Torque
4840In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Output Bore
2 Inch | 50.8 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Overall Length
15.27 Inch | 387.858 Millimeter
Overall Width
8.28 Inch | 210.312 Millimeter
Overall Height
11.315 Inch | 287.401 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh