

HUB CITY
HUB CITY
AL505 43/1 A 56C 1.000
HUB CITY HUB CITY
Description
NOT AVAILABLE IN US
Speed Reducer; Right Angle; 45:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL500 Series; 5/8" Input Shaft Diameter
Part #
AL505 43/1 A 56C 1.000
BDI #
475915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/AL505-43-1-A-56C-1-000/p/475915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
3.629
EAN
0662798434070
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
45:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
38.9
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
41
Gearing
Worm
Manufacturer's Series
AL500
Maximum Overhung load value And um
79Lbs
Base Included
No
Input Rating value plus um
0.604HP
Housing Material And Finish
Aluminum Alloy
Output Torque
613In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 45:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL500 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Base to Center of Input Shaft
4.12 Inch | 104.648 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
7.37 Inch | 187.198 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
2.15 Inch | 54.61 Millimeter
Overall Length
6.07 Inch | 154.178 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh