Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E35MDTD71000R6 https://www.bdiexpress.com/medias/INDWINSPDRED-MDTD-RA-RUQL-L-BM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4MXxpbWFnZS9qcGVnfGFEZ3hMMmd6TVM4eE1EYzJOemszTURNd05EQXpNQzlKVGtSWFNVNVRVRVJTUlVSZlRVUlVSRjlTUVY5U1ZWRk1YMHhmUWsxZk1sOHpNREI0TXpBd0xtcHdad3w1ZDcyOTE0ZTMxZmU2Yjk3ZjM1ZmE1NzM0YTZlZDMzNjdiZGZmNDQyNjQxNmJiNjc5ZGM3NmNiMGIzYmIwMzU1
972702 Right Angle Shafts 

PEERLESS-WINSMITH PEERLESS-WINSMITH

E35MDTD71000R6

Description

E35MDTD71000R6 WORM GEAR REDUCER

Speed Reducer; Right Angle; 1500:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; MDTD Series; 5/8" Input Shaft Diameter

Part #

E35MDTD71000R6

BDI #
972702

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
54.93
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
1500:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.2
Gearing
Worm
Manufacturer's Series
MDTD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2130Lbs
Base Included
Yes
Input Rating value plus um
0.244HP
Housing Material And Finish
Cast Iron
Output Torque
7558In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Top
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E35MDTD71000R6
Weight / LBS
121
Long Description
Speed Reducer; Right Angle; 1500:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; MDTD Series; 5/8" Input Shaft Diameter
Center Distance
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Overall Length
14.81 Inch | 376.174 Millimeter
Output Shaft Diameter
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
8 Inch | 203.2 Millimeter
Output Shaft Length
3.75 Inch | 95.25 Millimeter
Overall Width
11.06 Inch | 280.924 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
13.25 Inch | 336.55 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Base to Center of Output Shaft
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh