Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg FHMQ520-26-HR-56-16
23207362 Right Angle Shafts 

GROVE GEAR GROVE GEAR

FHMQ520-26-HR-56-16

Description

FHMQ520-26-HR-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 26:1 1750RPM

Speed Reducer; Right Angle; 26:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; FHMQ Series; 5/8" Input Shaft Diameter

Part #

WF20016402.16

BDI #
23207362

Details

1092.28 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,092.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
3.629
EAN
0690310100233
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
26:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
70
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
67
Gearing
Worm
Manufacturer's Series
FHMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.889HP
Housing Material And Finish
Aluminum
Output Torque
577In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Oversized High Speed Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
WF20016402.16
Weight / LBS
8
Long Description
Speed Reducer; Right Angle; 26:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; FHMQ Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Length
6.07 Inch | 154.178 Millimeter
Base to Center of Input Shaft
4.12 Inch | 104.648 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
2.15 Inch | 54.61 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Height
7.37 Inch | 187.198 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh