BOSTON GEAR
BOSTON GEAR
SF852BR-212K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
SF852BR-212K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 212:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800BR Series; 5/8" Input Shaft Diameter
Part #
SF852BR-212K-B5-M1
BDI #
181269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF852BR-212K-B5-M1/p/181269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
15.921
EAN
0884107035109
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
212:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
8.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.2
Gearing
Helical-Worm
Manufacturer's Series
800BR
Mounting Position
Floor | Wall
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
280Lbs
Base Included
No
Input Rating value plus um
1HP
Housing Material And Finish
Cast Iron
Output Torque
3880In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
F01530
Weight / LBS
35.1
Long Description
Speed Reducer; Right Angle; 212:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800BR Series; 5/8" Input Shaft Diameter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Output Shaft
4.36 Inch | 110.744 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter
Center Distance
0.53 Inch | 13.462 Millimeter
Base to Center of Input Shaft
3.83 Inch | 97.282 Millimeter
Nominal Center Distance
0.53 Inch | 13.462 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
10.57 Inch | 268.478 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh