Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

298-000-040 https://www.bdiexpress.com/medias/INDXXXBUSHXX-298-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTd8aW1hZ2UvanBlZ3xhRFZpTDJnM01DODVOek00TmpJME9Ua3hNall5TG1wd1p3fDI3ODEzZjFlY2M1YzE3NjIxN2Q5YzhmMDU0ZThkYTQxYjkwZTNhZmVjNjYxNjI0ZGFkNjQ4OTk1NTZlNWMwZmY
15013940 Retaining & Locking Devices 

WMH HERION WMH HERION

298-000-040

Description

298-000-040

Clamping Bushing; 1.574" X 2.086" X 1.693"

Part #

298-000-040

BDI #
15013940

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.55
Product Group - BDI
M02194
Noun
Bushing
Keyword String
Shaft
Product Detail
Clamping Bushing
Product Specification
Clamping Bushing; 1.574" X 2.086" X 1.693"
Long Description
Clamping Bushing; 1.574" X 2.086" X 1.693"