Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6205 ZJV https://www.bdiexpress.com/medias/INDXXXXXXXXX-1239457-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjR8aW1hZ2UvanBlZ3xhR0ZoTDJnMll5OHhNRFU0TnpFNE1UZ3dPVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNVEl6T1RRMU4xOHpNREI0TXpBd0xtcHdad3xiMjY2NmFjYjhiNjIxYjIzMjQ3NTNmZDY5NTc5ODY5ZDg4Y2RlYWM4ZTNhMjk3N2I0YjM0MTRlYzI3NDk2ZDJm
1256447 Retaining & Locking Devices 

NILOS NILOS

6205 ZJV

Description

6205 ZJV BRG NILOS RING ; POR

Ring; 30MM X 52MM X 2.5MM

Part #

6205 ZJV

BDI #
1256447

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.004
EAN
7316578014763
Product Group - BDI
B02222
Noun
Ring
Product Detail
Ring
Product Specification
Ring; 30MM X 52MM X 2.5MM
Long Description
Ring; 30MM X 52MM X 2.5MM