DODGE
DODGE
1-15/16 G STL
DODGE DODGE
Description
1-15/16 G STL SPLIT BUSHING ; POR
Shaft Bushing; Split Taper; 1-15/16" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway
Part #
1-15/16 G STL
BDI #
25175163
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1-15-16-G-STL/p/25175163
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Shaft Bushing
Product Specification
Split Taper; 1-15/16" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway
Long Description
Shaft Bushing; Split Taper; 1-15/16" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Keyway