DODGE
DODGE
1310 X 1-7/16 STL-KW
DODGE DODGE
Description
1310 X 1-7/16 STL-KW TL BUSHING ; 1-7/16" BORE 2" OD 1" LTB
1-7/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Part #
1310 X 1-7/16 STL-KW
BDI #
256908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1310-X-1-7-16-STL-KW/p/256908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.182
EAN
0782475587728
Product Group - BDI
M02194
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1310 X 1 7/16 STL-KW
Manufacturer Internal Number
119438
Weight / LBS
0.4
Long Description
1-7/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh