https://www.bdiexpress.com/medias/INDTSUBUSHXX-TL1-SS-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5OTR8aW1hZ2UvanBlZ3xhREJqTDJoaU5pOHhNRE0wTXpnMk9EQXdOalF6TUM5SlRrUlVVMVZDVlZOSVdGaGZWRXd4WDFOVFgwdFhYek13TUhnek1EQXVhbkJufDhjYTc5ZWQ2ZTdjMDUyNTU2NTMyNDEyMzQwOTgxOTgwNDk3NGE5OTM0MjkyZDg5N2Y0ZmY3NzQ4NjYyMmI5MjA
TSUBAKI
TSUBAKI
1610SS-1
TSUBAKI TSUBAKI
Description
1610SS-1 TAPERLOCK BUSHING ; 1 IN BORE KEYWAY 304SS
Bushing, Shaft; 1" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
1610SS-1
BDI #
22801335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1610SS-1/p/22801335
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh