DODGE
DODGE
220601
DODGE DODGE
Description
220601 CONVEYOR BUSHING, XTB70 X 5-1/2 (SMARTCATALOG)
Shaft Bushing; 5-1/2" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Part #
220601
BDI #
27312371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/220601/p/27312371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477690525
Weight / US pound
77.16
Product Group - BDI
M00134
Bushing Series
XTB70
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
66.3
Long Description
Shaft Bushing; 5-1/2" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
13.938 Inch | 354.025 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh