DODGE
DODGE
226667
DODGE DODGE
Description
226667 CONVEYOR BUSHING, XTB45 X 3-5/8 (SMARTCATALOG)
Shaft Bushing; 3-5/8" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Part #
226667
BDI #
27322238
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226667/p/27322238
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477339967
Weight / US pound
18.62
Product Group - BDI
M00134
Bushing Series
XTB45
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
14.8
Long Description
Shaft Bushing; 3-5/8" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh