DODGE
DODGE
226721
DODGE DODGE
Description
226721 CONVEYOR BUSHING, XTB70 X 4-15/16 (SMARTCATALOG)
Shaft Bushing; 4-15/16" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Part #
226721
BDI #
27316590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226721/p/27316590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477546075
Weight / US pound
91.58
Product Group - BDI
M00134
Bushing Series
XTB70
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
66.3
Long Description
Shaft Bushing; 4-15/16" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
13.938 Inch | 354.025 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh