![3030T-STL-REB-3 3/16](/medias/INDM-GBUSHXX-TL1-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDd8aW1hZ2UvanBlZ3xhRGcxTDJnNVpDOHhNRE0wTXpnMk9EYzJNREE1TkM5SlRrUk5MVWRDVlZOSVdGaGZWRXd4WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8MDA4Y2IwMmNkMTJjMDYyZjM4NzdhMzI3ZjMwNDY4YTZjZDcwODEzYWQ0NmQxZGFjMmJiMjU2MjFjZDM3NDRkOA)
![3030T-STL-REB-3 3/16](/medias/INDM-GBUSHXX-TL1-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDd8aW1hZ2UvanBlZ3xhRGcxTDJnNVpDOHhNRE0wTXpnMk9EYzJNREE1TkM5SlRrUk5MVWRDVlZOSVdGaGZWRXd4WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8MDA4Y2IwMmNkMTJjMDYyZjM4NzdhMzI3ZjMwNDY4YTZjZDcwODEzYWQ0NmQxZGFjMmJiMjU2MjFjZDM3NDRkOA)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3030T-STL-REB-3 3/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 3030T-STL-REB-3 3/16
Bushing, Shaft; 3-3/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030T Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
3030T-STL-REB-3 3/16
BDI #
23932293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3030T-STL-REB-3-3-16/p/23932293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 3-3/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030T Bushing Series; Yes Keyway; Taper Lock Bushing
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh