19067310
Bushings
BROWNING
BROWNING
3525X 2 11/16 OBSOLETE DO NOT USE 07/24
BROWNING BROWNING
Description
3525X 2 11/16 OBSOLETE DO NOT USE 07/24 ; NON-RETURNABLE 2-11/16" BORE
2-11/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Part #
3525X 2 11/16 OBSOLETE DO NOT USE 07/24
BDI #
19067310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3525X-2-11-16-OBSOLETE-DO-NOT-USE-07-24/p/19067310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.322
Product Group - BDI
M02194
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Optional Sintered Steel - Malleable Iron - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3525X 2 11/16
Manufacturer Internal Number
2771202
Weight / LBS
9.52
Long Description
2-11/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh