OPTIBELT
OPTIBELT
4040-100
OPTIBELT OPTIBELT
Description
4040-100 SHAFT BUSHING ; 4040 TYPE 100MM
Shaft Bushing; 100MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
4040-100
BDI #
1066106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4040-100/p/1066106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.84
EAN
4014486253603
Product Group - BDI
M02194
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
4040-100
Weight / LBS
11.11
Long Description
Shaft Bushing; 100MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh