BROWNING
BROWNING
H 10 MM
BROWNING BROWNING
Description
H 10 MM SPLIT TAPER BUSHING ; NON-RETURNABLE
Shaft Bushing; 10MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style
Part #
H 10 MM
BDI #
326960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-10-MM/p/326960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.383
EAN
0662289351541
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
H 10 MM
Manufacturer Internal Number
1078443
Weight / LBS
0.86
Long Description
Shaft Bushing; 10MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh