DODGE
DODGE
H-PLUS X 5/8-IK
DODGE DODGE
Description
H-PLUS X 5/8-IK BUSHING ; NON-RETURNABLE
Shaft Bushing; 5/8" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing
Part #
H-PLUS X 5/8-IK
BDI #
20495375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-PLUS-X-5-8-IK/p/20495375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.34
EAN
0782475001484
Product Group - BDI
M02194
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Integral Key
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 5/8" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; QT Bushing Series; Keyway; QD Bushing
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh