Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H1-19MM https://www.bdiexpress.com/medias/INDTSUBUSHXX-ST1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjZ8aW1hZ2UvanBlZ3xhRFpqTDJneU55OHhNRE0wTXpnM016a3dORFkzTUM5SlRrUlVVMVZDVlZOSVdGaGZVMVF4WDB0WE1WOHpNREI0TXpBd0xtcHdad3w3NzA2NTRhZjljNmEzOGM3NzIyMjI1M2JmODViOGU1YjRmMzUzYTM0YTM5Y2ZlMzgyMDcyMzk5Zjk5MWM1ZDQz
927703 Bushings 

TSUBAKI TSUBAKI

H1-19MM

Description

H1 19MM ; POR BUSHING

Bushing, Shaft; 19MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Yes Keyway; Split Taper Bushing

Part #

H1-19MM

BDI #
927703

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
0696223169886
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 19MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Yes Keyway; Split Taper Bushing
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh