TSUBAKI
TSUBAKI
H1-35MM
TSUBAKI TSUBAKI
Description
H1 35MM ; POR BUSHING
Bushing, Shaft; 35MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Yes Keyway; Split Taper Bushing
Part #
H1-35MM
BDI #
927711
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H1-35MM/p/927711
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 35MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Yes Keyway; Split Taper Bushing
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh