MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT-STL151 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT-STL151 1/2 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Bushing, Shaft; 1-1/2" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XT15 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT-STL151 1/2
BDI #
17800403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT-STL151-1-2/p/17800403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.005
EAN
0697950684048
Product Group - BDI
M00134
Bushing Series
XT15
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 1-1/2" Bore; 2-7/8" Outside Diameter; 1-1/8" Length Thru Bore; XT15 Bushing Series; Yes Keyway; XT Bushing
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh