Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MXT-STL352 7/16 https://www.bdiexpress.com/medias/INDM-GBUSHXX-XT-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzZ8aW1hZ2UvanBlZ3xhRFJqTDJnNVlTOHhNRE0wTXpnM05qazRORGcyTWk5SlRrUk5MVWRDVlZOSVdGaGZXRlJmUzFkZk16QXdlRE13TUM1cWNHY3w0M2VmNDhmZDE4Y2FkY2IyNTU2ZTU3NzYyMDRlNWRlNmUzOTA3YmI0MDZhYjU1ZTZiMmI2YjE5MDZkMmI2ZWUw
17795391 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

MXT-STL352 7/16

Description

MXT-STL352 7/16 MXT SHAFT BUSHING ; POR MXT TYPE STEEL

Bushing, Shaft; 2-7/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XT35 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT-STL352 7/16

BDI #
17795391

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.03
EAN
0697950523576
Product Group - BDI
M00134
Bushing Series
XT35
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
7.4
Long Description
Bushing, Shaft; 2-7/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XT35 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
6.313 Inch | 160.35 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
2.438 Inch | 61.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh