

CARR LANE MFG.
CARR LANE MFG.
P-176-16-2.3750
CARR LANE MFG. CARR LANE MFG.
Description
P-176-16-2.3750 DRILL BUSHING
Press-Fit Drill Bushing; 2-3/8" Bore; 2-3/4" Outside Diameter; 1" Length; Steel Material
Part #
P-176-16-2.3750
BDI #
24997687
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-176-16-2-3750/p/24997687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171603
Weight / Kilogram
0
Product Group - BDI
M02194
Noun
Bushing
Keyword String
Press-Fit Drill
Manufacturer URL
https://www.carrlane.com
Product Detail
Press-Fit Drill Bushing
Product Specification
2-3/8" Bore; 2-3/4" Outside Diameter; 1" Length; Steel Material
Long Description
Press-Fit Drill Bushing; 2-3/8" Bore; 2-3/4" Outside Diameter; 1" Length; Steel Material