DODGE
DODGE
P X 4.9375-KW
DODGE DODGE
Description
P X 4.9375-KW QD BUSHING ; QD BAGUE
4-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Part #
119970
BDI #
257048
Details
1836.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-X-4-9375-KW/p/257048
Your Price
$ 1,836.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
49.83
EAN
0782475618361
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P X 4-15/16-KW
Manufacturer Internal Number
119970
Weight / LBS
133
Long Description
4-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh