326480
Bushings
BROWNING
BROWNING
P2 1 1/16 OBSOLETE DO NOT USE 07/24
BROWNING BROWNING
Description
P2 1 1/16 OBSOLETE DO NOT USE 07/24 ; NON-RETURNABLE
1-1/16" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
P2 1 1/16 OBSOLETE DO NOT USE 07/24
BDI #
326480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P2-1-1-16-OBSOLETE-DO-NOT-USE-07-24/p/326480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.854
Product Group - BDI
M02194
Bushing Series
P2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P2 1 1/16
Manufacturer Internal Number
1069608
Weight / LBS
1.88
Long Description
1-1/16" Bore; 1-15/16" Outside Diameter; 2.94" Length Thru Bore; P2 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
1.063 Inch | 27 Millimeter
Length Thru Bore
2.94 Inch | 74.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh