BROWNING
BROWNING
P3 1 3/8 5/16
BROWNING BROWNING
Description
P3 1 3/8 5/16 SPLIT TAPER BUSHING ; NON-RETURNABLE
1-3/8" Bore; 1-15/16" Outside Diameter; 4.44" Length Thru Bore; P3 Bushing Series; Keyway; Split Taper Bushing Style
Part #
P3 1 3/8 5/16
BDI #
326498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P3-1-3-8-5-16/p/326498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.808
EAN
0662289189533
Product Group - BDI
M02194
Bushing Series
P3
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3 1 3/8 5/16
Manufacturer Internal Number
1069749
Weight / LBS
1.78
Long Description
1-3/8" Bore; 1-15/16" Outside Diameter; 4.44" Length Thru Bore; P3 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
1.938 Inch | 49.225 Millimeter
Length Thru Bore
4.44 Inch | 112.776 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh