SKF
SKF
PHF SDS-2
SKF SKF
Description
PHF SDS-2 QD BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Shaft Bushing; Shaft Bushing; 2" Bore; 2.187" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Part #
PHF SDS-2
BDI #
1279642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/PHF-SDS-2/p/1279642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.77
EAN
7316572773369
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Weight / LBS
1
Long Description
Shaft Bushing; Shaft Bushing; 2" Bore; 2.187" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh