DODGE
DODGE
S1X1-7/8
DODGE DODGE
Description
S1X1-7/8 ; POR
1-7/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing
Part #
S1X1-7/8
BDI #
19276747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S1X1-7-8/p/19276747
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
8.298
Product Group - BDI
M02194
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
S1X1-7/8
Weight / LBS
18.278
Long Description
1-7/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
4.38 Inch | 111.252 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh