CONTINENTAL
CONTINENTAL
SDX32MM
CONTINENTAL CONTINENTAL
Description
SDX32MM BUSHING
32MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style
Part #
SDX32MM
BDI #
413017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDX32MM/p/413017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.726
EAN
0037256307584
Product Group - BDI
M02194
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
SDX32MM BUSHING
Manufacturer Internal Number
20181613
Weight / LBS
1.6
Long Description
32MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
1.26 Inch | 32 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh