CONTINENTAL
CONTINENTAL
SDX38MM
CONTINENTAL CONTINENTAL
Description
SDX38MM QD BUSHING ; NON-RETURNABLE
38MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style
Part #
SDX38MM
BDI #
413019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDX38MM/p/413019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.635
EAN
0037256307607
Product Group - BDI
M02194
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
SDX38MM BUSHING
Manufacturer Internal Number
20181615
Weight / LBS
1.4
Long Description
38MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; Keyway; QD Bushing Style
Bore
1.496 Inch | 38 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh