TIMKEN
								TIMKEN
							
						
					SK-25MM
				 
				TIMKEN TIMKEN
Description
						
                            
								SK-25MM QD BUSHING ; 101755094
Shaft Bushing; 25MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
                         	Part #
	                    
	                      	SK-25MM
							BDI #
						
	                      	24313242
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-25MM/p/24313242
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				1.442
					EAN
				0070964164889
					Product Group - BDI
				M02194
					Bushing Series
				
					SK
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					QD
			Other Features
				
					Keyway on ID
			Inch - Metric
				
					Metric
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					2
			Long Description
				
					Shaft Bushing; 25MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
			Outside Diameter
				
					2.812 Inch | 71.425 Millimeter
			Bore
				
					0.984 Inch | 25 Millimeter
			Length Thru Bore
				
					1.938 Inch | 49.225 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter