TB WOODS
TB WOODS
SKM 15MM MPB
TB WOODS TB WOODS
Description
SKM 15MM MPB SHAFT BUSHING
15MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing Style
Part #
SKMMPB
BDI #
994347
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SKM-15MM-MPB/p/994347
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.699
EAN
0698672008952
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SKMMPB
Manufacturer Internal Number
SKMMPB
Weight / LBS
3.8
Long Description
15MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing Style
Outside Diameter
2.812 Inch | 71.425 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


