TIMKEN
TIMKEN
U1-3-3/4
TIMKEN TIMKEN
Description
U1-3-3/4 QD BUSHING ; 101755173
Shaft Bushing; 3-3/4" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
Part #
U1-3-3/4
BDI #
24313370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/U1-3-3-4/p/24313370
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
17.236
EAN
0070964149398
Product Group - BDI
M02194
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Shaft Bushing; 3-3/4" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh