CONTINENTAL
CONTINENTAL
WS-6 ; 15/16
CONTINENTAL CONTINENTAL
Description
WS-6 ; 15/16 BUSHING
6-15/16" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Part #
WS-6 ; 15/16
BDI #
413257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/WS-6-;-15-16/p/413257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
58.513
EAN
0037256309984
Product Group - BDI
M02194
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Short Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181853
Weight / LBS
129
Long Description
6-15/16" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh