DODGE
DODGE
XTB45X3-7/16RB
DODGE DODGE
Description
XTB45X3-7/16RB XT BUSHING
Shaft Bushing; 3-7/16" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Part #
226909
BDI #
17056573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB45X3-7-16RB/p/17056573
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
11.406
EAN
0782477075926
Product Group - BDI
M00134
Bushing Series
XTB45
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
14.8
Long Description
Shaft Bushing; 3-7/16" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


