Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CS13STEEL https://www.bdiexpress.com/medias/INDTIMXXXXXX-751018-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwOTh8aW1hZ2UvanBlZ3xhRGM1TDJoa05pOHhNREEyTkRNNE16UXhNREl3Tmk5SlRrUlVTVTFZV0ZoWVdGaGZOelV4TURFNFh6TXdNSGd6TURBdWFuQm58MWE0ZDc5MGYxOGJjN2IxODFmY2M3ZGU3NjJmNTZkMWY1YjY0NDI3M2FkNTQyOTdiMjY0NGU1ZjMxN2Q5NTI1Mg
779510 Retaining & Locking Devices 

TIMKEN TIMKEN

CS13STEEL

Description

CS13STEEL SRB HOUSED UNIT COVER ; V-LOCK SERIES CLOSED TYPE STL

Bearing Cover; Closed End; 135.4MM Outer Diameter; Single And Double Set Screw; Steel Material

Part #

CS13STEEL

BDI #
779510

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.362
EAN
0883450384643
Product Group - BDI
M06288
Noun
End Cover
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cover
Product Specification
Closed End; 135.4MM Outer Diameter; Single And Double Set Screw; Steel Material
Long Description
Bearing Cover; Closed End; 135.4MM Outer Diameter; Single And Double Set Screw; Steel Material