https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTZ8aW1hZ2UvanBlZ3xhRFkzTDJnNE1DOHhNRFUxTlRFME5UWXhOelF6T0M5SlRrUllXRmhNUTB0RFRGSmZNVU5mTVZOUVRGOWFVMVJNWHpNd01IZ3pNREF1YW5Cbnw5NGI4ZWQyODc0M2VjNDdhNTM0ZjRkMGRmZWNhMGZlMDE3YmY5NjMwOWU4MmQwZmVjZDFlOTgxYTIxZWE2MjQy
https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTZ8aW1hZ2UvanBlZ3xhRFkzTDJnNE1DOHhNRFUxTlRFME5UWXhOelF6T0M5SlRrUllXRmhNUTB0RFRGSmZNVU5mTVZOUVRGOWFVMVJNWHpNd01IZ3pNREF1YW5Cbnw5NGI4ZWQyODc0M2VjNDdhNTM0ZjRkMGRmZWNhMGZlMDE3YmY5NjMwOWU4MmQwZmVjZDFlOTgxYTIxZWE2MjQy
CLIMAX METAL
CLIMAX METAL
1C-206-Z
CLIMAX METAL CLIMAX METAL
Description
1C-206-Z CLAMP COLLAR ; 2-1/16" BORE ZNC PLTD STL 1-PIECE
2-1/16" Bore; Shaft Collar; Steel; 3-1/4" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
1C-206-Z
BDI #
193366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-206-Z/p/193366
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.329
EAN
0044861049952
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Stainless Steel Screw | No Relief Cut
Inch - Metric
Inch
Long Description
2-1/16" Bore; Shaft Collar; Steel; 3-1/4" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

