

STAFFORD
STAFFORD
1L308HD
STAFFORD STAFFORD
Description
1L308HD SPLIT CLAMP SHAFT COLLAR ; 3-1/2" BORE 1-PIECE HEAVY DUTY STYLE STL
Shaft Collar; 3-1/2" Bore; 5-1/4" Outside Diameter; 1" Width; 1/2"-20 X 1-1/4" Screw; Black Oxide Steel; Alloy Steel Screw; One Piece Split Clamp
Part #
1L308HD
BDI #
25123488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1L308HD/p/25123488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.47
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Weight / LBS
3.23
Product Detail
Shaft Collar
Product Specification
3-1/2" Bore; 5-1/4" Outside Diameter; 1" Width; 1/2"-20 X 1-1/4" Screw; Black Oxide Steel; Alloy Steel Screw; One Piece Split Clamp
Long Description
Shaft Collar; 3-1/2" Bore; 5-1/4" Outside Diameter; 1" Width; 1/2"-20 X 1-1/4" Screw; Black Oxide Steel; Alloy Steel Screw; One Piece Split Clamp