

EBC
EBC
2SC143
EBC EBC
Description
2SC143 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE
Shaft Collar; 1-7/16" Bore; 2-1/4" Outside Diameter; 9/16" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Part #
2SC143
BDI #
25101474
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC143/p/25101474
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1-7/16" Bore; 2-1/4" Outside Diameter; 9/16" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Long Description
Shaft Collar; 1-7/16" Bore; 2-1/4" Outside Diameter; 9/16" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split