Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

431389 https://www.bdiexpress.com/medias/INDDODCLRXXX-SPL-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MjR8aW1hZ2UvanBlZ3xhRGszTDJnMFl5OHhNRFkwT1RNeU5EVTRORGs1TUM5SlRrUkVUMFJEVEZKWVdGaGZVMUJNWDBOSlh6TXdNSGd6TURBdWFuQm58ZDg2ZDE2ODdjZDMyODAxMGRmZmQwNzA3YmMzMjNjZmRkNzA0ODNmMTQ1MGNlZWI4ZWE0ZjhiNzc3YjRmMTNiMg
27308182 Collars 

DODGE DODGE

431389

Description

431389 COLLAR, 14 PLAIN SLV SPLIT THRUST (SMARTCATALOG)

Shaft Collar; 14" Bore; Not Threaded; Cast Iron; One Piece Split

Part #

431389

BDI #
27308182

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476444235
Weight / US pound
137.5
Product Group - BDI
B02222
Bore Threaded
No
Component
Shaft Collar
Material
Cast Iron
Split or Solid Description
One Piece Split
Set Screw
No
Keyway Yes/No
No
Other Features
Hydrodynamic Bearing | Brand Sleevoil
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
431389
Weight / LBS
75
Long Description
Shaft Collar; 14" Bore; Not Threaded; Cast Iron; One Piece Split
Bore
14 Inch | 355.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh