DODGE
DODGE
8 SPLIT IRON COLLAR
DODGE DODGE
Description
8 SPLIT IRON COLLAR ; POR
Shaft Collar; 8" Bore; Not Threaded; 13-5/8" Outside Diameter; 5-1/16" Width; Iron; One Piece Split
Part #
8 SPLIT IRON COLLAR
BDI #
239568
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/8-SPLIT-IRON-COLLAR/p/239568
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
29.45
EAN
0782475008247
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Iron
Split or Solid Description
One Piece Split
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
10131
Weight / LBS
69
Long Description
Shaft Collar; 8" Bore; Not Threaded; 13-5/8" Outside Diameter; 5-1/16" Width; Iron; One Piece Split
Outside Diameter
13.625 Inch | 346.075 Millimeter
Bore
8 Inch | 203.2 Millimeter
Width
5.063 Inch | 128.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



