

AMERICAN COLLARS
AMERICAN COLLARS
ASP-43-1-SS
AMERICAN COLLARS AMERICAN COLLARS
Description
ASP-43-1-SS SINGLE SPLIT COLLAR ; SSP 5/8" BORE X 1-5/16" OD X 7/16" W SS
Collar, Shaft; 7/16" Bore; Stainless Steel; One Piece Split; 0.937" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw; No Keyway
Part #
ASP-43-1-SS
BDI #
21498664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/ASP-43-1-SS/p/21498664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.14
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.americancollars.com
Long Description
Collar, Shaft; 7/16" Bore; Stainless Steel; One Piece Split; 0.937" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw; No Keyway
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.937 Inch | 23.8 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh