LINKBELT
LINKBELT
B432SC
LINKBELT LINKBELT
Description
B432SC SET COLLAR KIT ; FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Shaft Collar Kit; Contains Steel Solid Collar; For Spherical Roller Bearing
Part #
10420767
BDI #
572326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/B432SC/p/572326
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.54
EAN
0698210028404
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.2
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Shaft Collar Kit; Contains Steel Solid Collar; For Spherical Roller Bearing

