

CLIMAX METAL
CLIMAX METAL
G1SC-325-B
CLIMAX METAL CLIMAX METAL
Description
G1SC-325-B CLAMP COLLAR ; 3-1/4" BORE BLK OXD STL
3-1/4" Bore; Shaft Collar; Steel; 4-1/2" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split
Part #
G1SC-325-B
BDI #
195203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/G1SC-325-B/p/195203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.706
EAN
0044861008942
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
3-1/4" Bore; Shaft Collar; Steel; 4-1/2" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh